Zoro Homepage

Unground Radial Ball Bearing, 1 in Bore

  • Mfr # WF6464-2RS

  • Zoro # G606376650


product price: $14.69
/ea

Key Features

Cage Material
Alloy Steel
Flange Thickness
0.093 in
Ball Material
Alloy Steel
Seal Material
Rubber
Extended Inner Ring Width
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF6464-2RS
Zoro #
G606376650
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
0.093 in
Extended Inner Ring Width
0.625 in
Bore Diameter
1 in
Bore Diameter Tolerance
+/-0.005 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.002 in
Flange Diameter
2.188 in
Outer Ring Width
0.5 in

Details

Item
Unground Radial Ball Bearing
Cage Material
Alloy Steel
Ball Material
Alloy Steel
Seal Material
Rubber
Maximum Speed
500 RPM
ABEC Rating
Not Rated
Extended Inner Ring
Yes
System of Measurement
Inch
Seal Type
Rubber
For Environment
Highly Dusty and Dirty
Bearing Industry Number
UGF1.0X2.0-2RS
Surface Grinding
Unground
Maximum Temperature
500 Degrees F
Finish
Zinc Plated
Flange Type
Flanged
Ring Material
Steel
Closure
Double Sealed
Outer Ring Type
Straight

Description

Unground Radial Ball Bearing, Bearing Industry Number UGF1.0X2.0-2RS, Bore Diameter 1 in, Closure Double Sealed, For Environment Highly Dusty and Dirty, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Steel, Seal Type Rubber, System of Measurement Inch, Cage Material Alloy Steel, ABEC Rating Not Rated, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 in, Extended Inner Ring Yes, Extended Inner Ring Width 0.625 in, Finish Zinc Plated, Flange Diameter 2.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.