Unground Radial Ball Bearing, 1/4 in Bore

  • Mfr # UGF.250X.6875

  • Zoro # G506376651


product price: $2.79
/ea

Key Features

Flange Thickness
0.039 in
Ball Material
Alloy Steel
Outside Diameter
11/16 in
Bearing Industry Number
UGF.250X6.875
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGF.250X.6875
Zoro #
G506376651
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
0.039 in
Outside Diameter
11/16 in
Outer Ring Width
0.25 in
Bore Diameter
1/4 in
Flange Diameter
0.782 in

Details

Item
Unground Radial Ball Bearing
Ball Material
Alloy Steel
Bearing Industry Number
UGF.250X6.875
Maximum Temperature
500 Degrees F
System of Measurement
Inch
Closure
Open
Surface Grinding
Unground
Maximum Speed
500 RPM
Flange Type
Flanged
For Environment
Clean Room
ABEC Rating
Not Rated
Ring Material
Steel
Outer Ring Type
Straight

Description

Unground Radial Ball Bearing, Bearing Industry Number UGF.250X6.875, Bore Diameter 1/4 in, Closure Open, For Environment Clean Room, Outer Ring Width 0.25 in, Outside Diameter 11/16 in, Ring Material Steel, System of Measurement Inch, Cage Material Not Applicable, ABEC Rating Not Rated, Ball Material Alloy Steel, Flange Diameter 0.782 in, Flange Thickness 0.039 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.