Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unground Radial Ball Bearing, 5/16in Bore

  • Mfr # UGF.3125X.875-2RS

  • Zoro # G406376652


product price: $5.29
/ea

Key Features

Cage Material
Alloy Steel
Flange Thickness
40 in
Ball Material
Alloy Steel
Seal Material
Rubber
Outer Ring Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGF.3125X.875-2RS
Zoro #
G406376652
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
40 in
Outer Ring Width
0.25 in
Flange Diameter
0.966 in
Outside Diameter
7/8 in
Bore Diameter
5/16 in

Details

Item
Unground Radial Ball Bearing
Cage Material
Alloy Steel
Ball Material
Alloy Steel
Seal Material
Rubber
Bearing Industry Number
UGF.3125.875-2RS
Flange Type
Flanged
System of Measurement
Inch
Maximum Temperature
500 Degrees F
Seal Type
Rubber
For Environment
Highly Dusty and Dirty
Maximum Speed
500 RPM
ABEC Rating
Not Rated
Surface Grinding
Unground
Ring Material
Steel
Closure
Double Sealed
Outer Ring Type
Straight

Description

Unground Radial Ball Bearing, Bearing Industry Number UGF.3125.875-2RS, Bore Diameter 5/16 in, Closure Double Sealed, For Environment Highly Dusty and Dirty, Outer Ring Width 0.25 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Rubber, System of Measurement Inch, Cage Material Alloy Steel, ABEC Rating Not Rated, Ball Material Alloy Steel, Flange Diameter 0.966 in, Flange Thickness 40 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.