10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Black

  • Mfr # 4423FD-B

  • Zoro # G111377722


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.5
Audible Alarm Type
Audible
Voltage
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4423FD-B
Zoro #
G111377722
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10"

Details

Item
12VDC Trolley Bell
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.5
Color
Black
Audible Alarm Type
Audible
Voltage
12VDC
Indoor/Outdoor
Outdoor
Decibels
80-84 dB
Sound Pattern
Continuous Single Stroke

Description

Trolley bells are 12VDC, Single Stroke Pigtail outdoor bells with a flasher. Available in both grey and black. Single Stroke bells produce one strike tone when power is applied. The added flasher 60 Flashes per minute makes this bell a continuous single stroke bell.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.