
Audible, Continous - Vibrating, 3-4VAC, 92-94 dB, Steel, Grey, Weather Proof Back Box Mount
Mfr # 2021
Zoro # G111377470
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.25
Color
Grey
Audible Alarm Type
Audible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2021
Zoro #
G111377470
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6"
Details
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.25
Color
Grey
Audible Alarm Type
Audible
Voltage
3-4VAC
Standards
UL
Indoor/Outdoor
Outdoor
Decibels
92-94 dB
Sound Pattern
Continous - Vibrating
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.