Audible, Continous - Vibrating, 3-4VAC, 96-98 dB, Steel, Grey, Weather Proof Back Box Mount

  • Mfr # 4021

  • Zoro # G111377760


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.25
Color
Grey
Audible Alarm Type
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021
Zoro #
G111377760
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10"

Details

Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.25
Color
Grey
Audible Alarm Type
Audible
Voltage
3-4VAC
Standards
UL
Indoor/Outdoor
Outdoor
Decibels
96-98 dB
Sound Pattern
Continous - Vibrating

Description

Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.