
Audible & Visual, Continous - Vibrating, 120VAC, 92-94 dB, Steel, Grey, Weather Proof Back Box Mount
Mfr # 2025-2RL-G
Zoro # G111377623
product price: $1,014.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
0.09
Color
Grey
Audible Alarm Type
Audible & Visual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2025-2RL-G
Zoro #
G111377623
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6"
Details
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
0.09
Color
Grey
Audible Alarm Type
Audible & Visual
Voltage
120VAC
Indoor/Outdoor
Indoor or Outdoor
Decibels
92-94 dB
Sound Pattern
Continous - Vibrating
Lens Color
Green
Description
Industrial Indoor-Outdoor Bell/Revolving Warning Light compact combination provides a unique method of sight and sound signaling in one easy assembled unit. Ideally suited for: Various environments such as hazardous and caution areas Manufacturing visual and audible device to alert personnel in high activity and high-level ambient noise areas from mid to large areas Material Handling conveyor systems, processing control, machinery and equipment notification. Light: LED Bulb/90 flashes per minute. Base: Type 4X, IP66. Polycarbonate lens. Has a closed cell neoprene gasket that makes it water resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.