
Audible & Visual, Continous - Vibrating, 24VAC, 92-94 dB, Steel, Grey, Weather Proof Back Box Mount
Mfr # 2034WP-A
Zoro # G111377463
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
0.4
Color
Grey
Audible Alarm Type
Audible & Visual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2034WP-A
Zoro #
G111377463
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6"
Details
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
0.4
Color
Grey
Audible Alarm Type
Audible & Visual
Voltage
24VAC
Standards
UL
Indoor/Outdoor
Outdoor
Decibels
92-94 dB
Sound Pattern
Continous - Vibrating
Lens Color
Amber
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. The light flashes about 100 times per minute while the vibrating bell rings continuously so the unit provides both an audio and a visual warning. APPLICATIONSFlashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired.Manufacturing Facilities wherever noise and high activity areas require signalingMaterials Handling conveyor systems, processing control, machinery and equipment operation notificationInstitutional Signaling class starting and dismissalTransportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.