
Single Stroke Bell with Flasher, Audible, Continuous Single Stroke, 12VDC, 79-83 dB, Steel, Grey
Mfr # 3303F
Zoro # G011377754
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Mounting
Backplate
Amps
1.5
Color
Grey
Audible Alarm Type
Audible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3303F
Zoro #
G011377754
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8"
Details
Item
Single Stroke Bell with Flasher
Housing Material
Steel
Mounting
Backplate
Amps
1.5
Color
Grey
Audible Alarm Type
Audible
Voltage
12VDC
Indoor/Outdoor
Indoor
Decibels
79-83 dB
Sound Pattern
Continuous Single Stroke
Description
This bell is well suited for amusement park trains and backyard train enthusiasts. The added flasher turns our Single Stroke Bell into a continuous Single Stroke Bell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.