
Single Tap Steel Gong, Audible, Single Stroke, Steel, Grey
Mfr # 6-2300
Zoro # G411377675
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Color
Grey
Audible Alarm Type
Audible
Indoor/Outdoor
Indoor or Outdoor
Sound Pattern
Single Stroke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-2300
Zoro #
G411377675
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6"
Details
Item
Single Tap Steel Gong
Housing Material
Steel
Color
Grey
Audible Alarm Type
Audible
Indoor/Outdoor
Indoor or Outdoor
Sound Pattern
Single Stroke
Description
The W.L. Jenkins Company manufactures foot operated mechanical bells for cranes, rail cars and other vehicles.The W.L. Jenkins Mechanical Bells can be used in a variety of applications including: Manufacturing Facilities, steel mills, mining operations, refineries and foundries. Transportation ferries, amusement park rides, trolley cars and trams, hoists, rail cars, tow motors and maintenance vehicles. Foot knob above the floor, bell underneath floor operates with minimum head room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.