Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warehouse Doorbell Kit, 8 Bell

  • Mfr # DB-3004

  • Zoro # G012926357


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Grey
Mounting
Backplate
Voltage
24VAC
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-3004
Zoro #
G012926357
UPC #
-
Country of Origin
United States

Dimensions

Width
8"

Details

Material
Steel
Color
Grey
Mounting
Backplate
Voltage
24VAC
Item
Alarm Bell

Description

Ideal for noisy warehouses. This kit includes our 8in 24vac vibrating bell, a transformer and a heavy-duty weather-proof brass push button. The bell is 94-96 dB at 10 feet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.