Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16OZ Aer Paint Stripper

  • Mfr # EKPS302

  • Zoro # G408166831


product price: $23.25
/ea
Sold in multiples of 2 for $46.50

Key Features

Size
16 oz.
Application Method
Stainless Steel, Wood
Exposure Conditions
Exterior
Features
Strips paint, epoxy and polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKPS302
Zoro #
G408166831
UPC #
30192003022
Country of Origin
United States

Dimensions

Size
16 oz.

Details

Application Method
Stainless Steel, Wood
Exposure Conditions
Exterior
Features
Strips paint, epoxy and polyurethane

Description

Klean Strip, 16 OZ, Aerosol Premium Paint Stripper, Non Methylene Chloride Or NMP, For Use On Wood, Metal Masonry, Sprayable Formula, Clings To Surfaces, Will Not Raise Wood Grain, Strips Multiple Layers, 5 Layers Of Paint In 15 Minutes, 5 Layers Of OilAlkyd Paint In 60 Minutes, Not Available for sale in California

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.