Zoro Homepage

Caster, Sanitary, Health-Care, 6"

  • Mfr # PSNSB-06

  • Zoro # G3232299


product price: $29.89
/ea

Key Features

Load Rating
660 lb.
Overall Height
8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSNSB-06
Zoro #
G3232299
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
8in

Details

Item
Caster,Sanitary,Health-Care,6in
Load Rating
660 lb.

Description

Caster,Sanitary,Health-Care,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.