Level Mount, Anti-Vibe, M16, 6-19/64in Base
Mfr # WMR160-100
Zoro # G8959422
product price: $67.69
/eaKey Features
Load Capacity
6,700 lb
Thread Size
M16
Leveling Mount Type
Fixed Stud
Base Dia.
6.3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMR160-100
Zoro #
G8959422
UPC #
-
Country of Origin
United States
Dimensions
Height
5.63 in
Thread Size
M16
Base Dia.
6.3 in
Bolt Length
4 in
Overall Height
5.63 in
Base Diameter
6.3 in
Details
Item
Male-End Leveling Mount
Load Capacity
6,700 lb
Leveling Mount Type
Fixed Stud
Material
Steel
Finish
Nickel-Plated
Base
Rubber
Includes
Locking Nut
Construction
Steel
Base Material
Rubber
Anti-Vibration
Yes
Connection Type
Threaded Stud
Series
WMR
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 6.3 in, Height 5.63 in, Load Capacity 6,700 lb, Thread Size M16, Construction Steel, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Nickel-Plated, Base Material Rubber, Base Shape Round, Anti-Vibration Yes, Series WMR, Base Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.