Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Mount, Anti-Vibe, M20, 7-1/2 in. Base

  • Mfr # WMT190-100

  • Zoro # G8959474


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
6.14 in
Load Capacity
8,900 lb
Thread Size
M20
Leveling Mount Type
Fixed Stud
Base Dia.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT190-100
Zoro #
G8959474
UPC #
-
Country of Origin
United States

Dimensions

Height
6.14 in
Thread Size
M20
Base Dia.
7.5 in
Bolt Length
4 in
Overall Height
6.14 in
Base Diameter
7.5 in

Details

Item
Male-End Leveling Mount
Load Capacity
8,900 lb
Leveling Mount Type
Fixed Stud
Material
Steel
Finish
Nickel-Plated
Base
Rubber
Construction
Steel
Includes
Locking Nut
Base Material
Rubber
Anti-Vibration
Yes
Base Shape
Round
Series
WMT
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 7 1/2 in, Height 6.14 in, Load Capacity 8,900 lb, Thread Size M20, Construction Steel, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Nickel-Plated, Base Material Rubber, Base Shape Round, Anti-Vibration Yes, Series WMT, Base Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.