Level Mount, Anti-Vibe, M20, 8-21/32in Base
Mfr # WMR220-100
Zoro # G8959431
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
8,900 lb
Thread Size
M20
Leveling Mount Type
Fixed Stud
Base Dia.
8.66 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMR220-100
Zoro #
G8959431
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Thread Size
M20
Base Dia.
8.66 in
Bolt Length
4 in
Base Diameter
8.66 in
Overall Height
6 in
Details
Item
Male-End Leveling Mount
Load Capacity
8,900 lb
Leveling Mount Type
Fixed Stud
Material
Steel
Finish
Nickel-Plated
Construction
Steel
Includes
Locking Nut
Base
Rubber
Base Material
Rubber
Base Shape
Round
Connection Type
Threaded Stud
Series
WMR
Anti-Vibration
Yes
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 8.66 in, Height 6 in, Load Capacity 8,900 lb, Thread Size M20, Construction Steel, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Nickel-Plated, Base Material Rubber, Base Shape Round, Anti-Vibration Yes, Series WMR, Base Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.