This item is Discontinued.

Wna Caterline Dome Lids, 18 in. Diameter x 3.63 in. H, Clear, PK25, 25PK A18PETDMHI

Caterline Dome Lids, 18 in. Diameter x 3.63 in. H, Clear, PK25, 25PK (Discontinued)

  • Mfr # A18PETDMHI
  • Zoro # G705742035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18PETDMHI
Zoro #
G705742035
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 in
Height
3.63"

Details

Type
Lid
Material
Plastic
Color
Clear
Microwave Safe
No
Item
Food Containers
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic

Description

Clear, fluted dome lids are an attractive option for displaying and transporting food trays. Convenient press-n-lift tabs allow for easy removal. Dome edges are trimmed close to the tray edge to prevent accidental uncovering. Nesting feature allows easy stacking and prevents shifting en route, avoiding unnecessary spills and accidents. Convenient dome lids are usable with multiple items; fitting with CaterLine, CheckMate and CaterLine Casuals products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.