Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Crystal Plastic Tumblers, 12 oz, Clear, Fluted, Tall, PK240

  • Mfr # WNA CC12240

  • Zoro # G4597641


product price: $148.99
/pk 240, $0.62/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Type
Hot/Cold
Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA CC12240
Zoro #
G4597641
UPC #
10074506112199
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Type
Hot/Cold
Capacity
12 oz
Color
Clear
Features
Tall Tumbler
Bio Based
No
Number of Cups Included
240
Bpi Certified
No
Product Series
Classic
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Sfi Certified
No
Material
Plastic
Compostable
No
Hot or Cold Cup
Cold Cup
Microwave Safe
No

Description

WNA Classic Crystal Plastic Tumblers, 12 oz, Clear, Fluted, Tall, 240/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.