Zoro Homepage

Classicware Plastic Plates, 9" Diameter, Clear, PK12

  • Mfr # RSCW91512PK

  • Zoro # G4582661


product price: $15.19
/pk 12, $1.27/ea

Key Features

Product Series
Classicware
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCW91512PK
Zoro #
G4582661
UPC #
74506548786
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Description

WNA Classicware Plastic Plates, 9" Diameter, Clear, 12 Plates/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.