Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500

  • Mfr # WNA P10

  • Zoro # G4582530


product price: $358.19
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Type
Hot/Cold
Capacity
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA P10
Zoro #
G4582530
UPC #
10074506101001
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Type
Hot/Cold
Capacity
1 oz
Color
Clear
Bio Based
No
Bpi Certified
No
Number of Cups Included
2500
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Product Series
Comet
Material
Plastic
Sfi Certified
No
Microwave Safe
No
Recyclable
No
Hot or Cold Cup
Cold Cup
Item
Cups
Compostable
No

Description

WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, 2500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.