Zoro Homepage

Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500

  • Mfr # WNA T9S

  • Zoro # G700929776


product price: $75.49
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Capacity
9 oz
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA T9S
Zoro #
G700929776
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Capacity
9 oz
Color
Clear
Microwave Safe
No
Bio Based
No
Product Series
Comet
Bpi Certified
No
Number of Cups Included
500
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Recyclable
No
Compostable
No
Item
Cups
Material
Plastic

Description

The clear plastic of these tumblers makes them look just like glass. Their rigid, hard plastic provides a sturdiness and strength that glass lacks. They offer the classic look of glass with the convenience of a disposable. They are perfect for serving beverages at parties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.