Zoro Homepage

Container, Plastic, 32 oz., Clear, PK500

  • Mfr # WNA APCTR32

  • Zoro # G4494345


product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Storage Container Style
Carryout
Type
Base
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA APCTR32
Zoro #
G4494345
UPC #
606909310150
Country of Origin
United States

Details

Color
Clear
Material
Plastic
Item
Container,Plastic,32 oz.,Clear,PK500
Storage Container Style
Carryout
Type
Base
Number of Compartments
1
Capacity
32 oz
Hinged Lid
No

Description

Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.