Zoro Homepage

Cutlery for Cutlerease Dispensing System, Fork, 6in, Black, PK960

  • Mfr # CEASEFK960BL

  • Zoro # G7514415


product price: $74.25
/pk 960, $0.08/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEASEFK960BL
Zoro #
G7514415
UPC #
10074506602645
Country of Origin
China

Dimensions

Length
6.38"

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Color
Black
Weight
8.2 lbs
Item
Utensils
Green Certification or Other Recognition
IEE99910
Standards
IEE99910
Material
Polystyrene

Description

WNA Cutlery for Cutlerease Dispensing System, Fork, 6", Black, 960/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.