Zoro Homepage

Cutlery for Cutlerease Dispensing System, Spoon 6in, Black, PK960

  • Mfr # CEASESP960BL

  • Zoro # G7513234


product price: $82.09
/pk 960, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEASESP960BL
Zoro #
G7513234
UPC #
10074506602652
Country of Origin
China

Dimensions

Length
5.75"

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
Green Certification or Other Recognition
IEE99910
Standards
IEE99910
Weight
7.6 lbs
Item
Utensils
Color
Black

Description

WNA Cutlery for Cutlerease Dispensing System, Spoon 6", Black, 960/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.