Shop WNA
See all product information
Create Account
Disposable Plastic Fork 7", Reflections, Pk320
- Mfr # 620155
- Zoro # G4253895
product price:Â
$
67.15
/pk of 320, $0.21/ea
Key Features
Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Set Contents
(8) Packs of 40 Forks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620155
- Zoro #
- G4253895
- UPC #
- -
- Country of Origin
- United States
- Disposable Cutlery Grouping
- Fork
- Disposable Foodware Color
- Silver
- Foodservice Item Weight
- Heavyweight
- Basic Foodware Material
- Polystyrene
- Item
- Reflections Plastc Utensil,Fork,7",PK320
- Set Contents
- (8) Packs of 40 Forks
- Color
- Silver
- Material
- Polystyrene
- Cutlery Type
- Fork
Dimensions
- Length
- 7 in
Description
Reflections Plastc Utensil,Fork,7 In.,PK320, Package Quantity 320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.