Zoro Homepage

Disposable Plastic Knive 7.5", Reflections, Pk320

  • Mfr # WNA REF320KN

  • Zoro # G4253886


product price: $84.15
/pk 320, $0.26/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Set Contents
Includes eight packs of 40 knives.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA REF320KN
Zoro #
G4253886
UPC #
074506545600
Country of Origin
United States

Dimensions

Length
7-1/2 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Item
Reflectns Plstc Utensil,Knife,7.5",PK320
Set Contents
Includes eight packs of 40 knives.
Material
Polystyrene
Color
Silver

Description

Reflectns Plstc Utensil,Knife,7.5 In.,PK320, Package Quantity 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.