Zoro Homepage

Disposable Spoon 6.5" Silver, Reflections, Pk600

  • Mfr # WNA 620155

  • Zoro # G4494397


product price: $75.39
/pk 600, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Plastic
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA 620155
Zoro #
G4494397
UPC #
-
Country of Origin
United States

Dimensions

Length
6-1/4 in

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Plastic
Item
Spoon,6.25",Reflections,Silver,PK600
Color
Silver
Material
Plastic

Description

Spoon,6.25 In.,Reflections,Silver,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.