
Disposable Spoon Silver, Bagged, Pk40
Mfr # REF320SP
Zoro # G4491597
product price: $13.15
/pk 40, $0.33/eaKey Features
Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REF320SP
Zoro #
G4491597
UPC #
074506545600
Country of Origin
United States
Dimensions
Length
6.25"
Details
Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Silver
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Item
Spoon,Bagged,Silver,PK40
Material
Polystyrene
Color
Silver
Weight
0.516 lbs
Description
Spoon,Bagged,Silver,PK40, Package Quantity 40
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.