
Plastic Lid, Clear, Pk500
Mfr # WNA APCTRLID
Zoro # G4494336
product price: $43.59
/pk 500, $0.09/eaKey Features
Disposable Foodware Color
Clear
Material
Polypropylene
Type
Lid
Basic Foodware Material
Polypropylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNA APCTRLID
Zoro #
G4494336
UPC #
606909310211
Country of Origin
United States
Details
Item
Lid,Plastic,Center,Clear,PK500
Disposable Foodware Color
Clear
Material
Polypropylene
Type
Lid
Basic Foodware Material
Polypropylene
Color
Clear
Features
Plug Style
Bpi Certified
No
Bio Based
No
Number of Cups Included
500
Item
Food Containers
Disposable Foodware Coating/Lining
Uncoated
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Compostable
No
Material
Polypropylene
Lid Type
Food Container Lid
Fsc Certified
No
Microwave Safe
Yes
Description
Lid,Plastic,Center,Clear,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.