
Reflections Heavyweight Plastic Utensils, Serving Tongs, Silver, PK40, 40PK
Mfr # WNA RFTNG9
Zoro # G905672491
product price: $83.49
/pk 40, $2.09/ea
Free Shipping & Returns
Key Features
Disposable Cutlery Grouping
Tongs
Disposable Foodware Color
Silver
Material
Plastic
Foodservice Item Weight
2.45 lbs
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNA RFTNG9
Zoro #
G905672491
UPC #
-
Country of Origin
China
Dimensions
Length
9"
Details
Disposable Cutlery Grouping
Tongs
Item
Utensils
Disposable Foodware Color
Silver
Material
Plastic
Foodservice Item Weight
2.45 lbs
Basic Foodware Material
Plastic
Color
Silver
Description
Get the convenience of disposable cutlery without sacrificing the look of real silverware. The heavyweight plastic of these utensils looks like real silverware, making them great for parties and other functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.