Zoro Homepage

Serving Plastic Spoon 9", Black, Pk144

  • Mfr # WNA A7SPBL

  • Zoro # G4494388


product price: $36.55
/pk 144, $0.25/ea

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Set Contents
Includes 144 spoons per case.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNA A7SPBL
Zoro #
G4494388
UPC #
737734001019
Country of Origin
China

Dimensions

Length
9 in

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Item
Spoon,Plastic,9",Black,PK144
Set Contents
Includes 144 spoons per case.
Color
Black
Material
Plastic

Description

Spoon,Plastic,9 In.,Black,PK144, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.