Zoro Homepage

Self Righting Light, Corded, 6000lm, LED

  • Mfr # 111208

  • Zoro # G503529036


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
6000
Includes
Mogul Base Bulb
Features
Integrated Carry Handle, No Hot Surfaces, Patented Self-Righting Technology
Max. Extension Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111208
Zoro #
G503529036
UPC #
032886747656
Country of Origin
United States

Dimensions

Max. Extension Height
25 in
Cord Length - Job Site Lighting
5 ft
Overall Height
25 in
Overall Depth
15 in
Adjustable Height
Yes
Overall Width
15 in
Power Cord Length
5 ft
Maximum Height Adjustment
25 in

Details

Item
Self Righting Job Site Light
Voltage
120 V AC
Lumens
6000
Includes
Mogul Base Bulb
Features
Integrated Carry Handle, No Hot Surfaces, Patented Self-Righting Technology
Number of Lamp Heads
1
Color
Yellow
Run Time - Job Site Lights
Not Battery Powered
Light Distribution - Job Site Lighting
360 Degrees
Power Source
Corded
Type - Job Site Lighting
Self-Righting
Power Source - Job Site Lighting
Corded (AC)
Lamp Guard
Polycarbonate Guard
Light Distribution
360 Degrees
Charge Time
Not Battery Operated
Guard Type
Polycarbonate
Lamp Watts
51 W
Lamp Included
Yes
IP Rating
Not Rated
Item - Job Site Lighting
Temporary Job Site Light
Lighting Technology
LED
NEMA Plug Configuration
5-15P
Wattage
51 W
Brightness Levels
6,000 lm
Head Color
Yellow
Includes Bulb
Yes
Color Temperature
5000K
Maximum Brightness
6,000 lm
Frame Color
Yellow
Mount Type
Self-Righting
Operating Voltage
120V AC
Number of Brightness Levels
1
Job Light Type
Wobble Stand Light
Includes Batteries
No
Hazardous Location Specification
Not Rated
For Bulb Base Number
E39

Description

Self Righting Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Self-Righting, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 25 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.