WOBBLE LIGHT 5500 Lumens, LED Temporary Job Site Light (Discontinued)
- Mfr # 11136LED
- Zoro # G4472325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11136LED
Zoro #
G4472325
UPC #
786625111368
Country of Origin
Unknown
Dimensions
Max. Extension Height
36 in
Job Site Lighting Max. Height
36"
Details
Item
Temporary Job Site Light
Type - Job Site Lighting
Self-Righting
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
8600
Voltage
120V AC
Lamp Type
LED
Lighting Technology
LED
Guard Type
Polycarbonate
Features
30 ft Lighting Range, Self-Righting, 360 Deg Lighting
Light Distribution - Job Site Lighting
360 Degrees
Safety Rated
Not Safety Rated
Base Style
Self Righting
Lamp Watts
80
Lamp Included
Yes
Color
Yellow
Rated Life
50,000 hr
Light Distribution
Flood
Item - Job Site Lighting
Temporary Job Site Light
Beam Angle
360 Degrees
Description
Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, Beam Angle 360 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.