
1/2 inch (12mm) W, 10 Mil, Solid Acrylic, 6 PK
Mfr # WOD DCFAUHB80W-00500-6-18-WHI
Zoro # G915071956
product price:Â $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
10 Mil
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCFAUHB80W-00500-6-18-WHI
Zoro #
G915071956
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
10 Mil
Details
Tape Color
White
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic
Description
for Bonding in the Most Demanding Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.