
1/2 inch (12mm) W, 2.4 Mil, Polyester, 96 PK
Mfr # WOD DCPP43HM-00500-96-36-WHI
Zoro # G215070833
product price: $313.99
/pk 96, $3.27/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2.4 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPP43HM-00500-96-36-WHI
Zoro #
G215070833
UPC #
-
Country of Origin
Israel
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2.4 Mil
Details
Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
for Paper, Plastic, and Metal White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.