
1/2 inch (12mm) W, 3.5 Mil, Polyester, 72 PK
Mfr # WOD DCPE24WBA-00500-72-60-CLE
Zoro # G215071885
product price:Â $371.99
/pk 72, $5.17/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
3.5 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE24WBA-00500-72-60-CLE
Zoro #
G215071885
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
3.5 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
for Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.