1/2 inch (12mm) W, 3.7 Mil, Polyester, 72 PK

  • Mfr # WOD DCPP85A-00500-72-55-CLE

  • Zoro # G215070512


product price: $793.99
/pk 72, $11.03/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
3.7 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD DCPP85A-00500-72-55-CLE
Zoro #
G215070512
UPC #
-
Country of Origin
Germany

Dimensions

Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
3.7 Mil

Details

Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic

Description

Ensuring Permanency of the Bond Mounting or Laminating Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.