
1/2 inch (12mm) W, 4.3 Mil, Polypropylene, 72 PK
Mfr # WOD DCPP38R-00500-72-60-CLE
Zoro # G115069791
product price:Â $279.99
/pk 72, $3.89/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
4.3 Mil
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPP38R-00500-72-60-CLE
Zoro #
G115069791
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
4.3 Mil
Details
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Description
for Fixing Photographs, Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.