
1/2 inch (12mm) W, 4.7 Mil, Tissue, 96 PK
Mfr # WOD DCTT32A-00500-96-55-WHI
Zoro # G815069671
product price:Â $331.99
/pk 96, $3.46/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
4.7 Mil
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCTT32A-00500-96-55-WHI
Zoro #
G815069671
UPC #
-
Country of Origin
China
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
4.7 Mil
Details
Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Description
Fix and Laminate Substrates of Electronic Devices or Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.