
1/2 inch (12mm) W, 7.5 Mil, Polyester, 72 PK
Mfr # WOD DCPE35A-00500-72-60-RED
Zoro # G915071833
product price: $521.99
/pk 72, $7.25/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
7.5 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE35A-00500-72-60-RED
Zoro #
G915071833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
7.5 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
for Mounting or Laminating Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.