
1/2 inch (12mm) W, 7.87 Mil, PVC, 72 PK
Mfr # WOD DCPVC91-00500-72-36-WHI
Zoro # G715068927
product price:Â $526.99
/pk 72, $7.32/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
7.87 Mil
Tape Backing Material
PVC
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DCPVC91-00500-72-36-WHI
Zoro #
G715068927
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
7.87 Mil
Details
Tape Color
White
Tape Backing Material
PVC
Tape Adhesive
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.