3/4 inch (18mm) W, 7.87 Mil, PVC, 48 PK
- Mfr # WOD DCPVC78-00750-48-36-BLA
- Zoro # G215067987
product price:Â
$
459.99
/pk of 48, $9.58/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Tape Backing Material
PVC
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCPVC78-00750-48-36-BLA
- Zoro #
- G215067987
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 3/4 inch (18mm)
- Tape Thickness
- 7.87 Mil
Details
- Tape Color
- Black
- Tape Backing Material
- PVC
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.