1/2 inch (12mm) W, 9.3 Mil, Polyester, 96 PK

  • Mfr # WOD DCCT61HM-00500-96-36-WHI

  • Zoro # G215068793


product price:  $338.99
/pk 96, $3.53/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
9.3 Mil
Tape Backing Material
Polyester
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCCT61HM-00500-96-36-WHI
Zoro #
G215068793
UPC #
-
Country of Origin
Italy

Dimensions

Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
9.3 Mil

Details

Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.