
1/4 inch (6mm) W, 31 Mil, PE Foam, 48 PK
Mfr # WOD DCPFT31A-00250-48-72-BLA
Zoro # G815080072
product price:Â $450.99
/pk 48, $9.40/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Width
1/4 inch (6mm)
Tape Thickness
31 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPFT31A-00250-48-72-BLA
Zoro #
G815080072
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
1/4 inch (6mm)
Tape Thickness
31 Mil
Details
Tape Color
Black
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Description
for Mounting, and Sound and Vibration Dampening Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.