1/4 inch (6mm) W, 59 Mil, Foam, 12 PK

  • Mfr # WOD DCFAUHB45E-00250-12-36-GRA

  • Zoro # G715070678


product price:  $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Tape Backing Material
Foam
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD DCFAUHB45E-00250-12-36-GRA
Zoro #
G715070678
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
1/4 inch (6mm)
Tape Thickness
59 Mil

Details

Tape Color
Gray
Tape Backing Material
Foam
Tape Adhesive
Acrylic

Description

for Car Crash Repair and Mounting Side Molding and Emblems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.