1/4 inch (6mm) W, 62 Mil, PE Foam, 48 PK

  • Mfr # WOD DCPFT62R-00250-48-36-WHI

  • Zoro # G615080043


product price:  $212.99
/pk 48, $4.44/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Width
1/4 inch (6mm)
Tape Thickness
62 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCPFT62R-00250-48-36-WHI
Zoro #
G615080043
UPC #
-
Country of Origin
Italy

Dimensions

Imperial Tape Width
1/4 inch (6mm)
Tape Thickness
62 Mil

Details

Tape Color
White
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.