
1.5 inch (36mm) W, 3.7 Mil, Polyester, 24 PK
Mfr # WOD DCPP85A-01500-24-55-CLE
Zoro # G415070589
product price: $754.99
/pk 24, $31.46/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
3.7 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPP85A-01500-24-55-CLE
Zoro #
G415070589
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
3.7 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
Ensuring Permanency of the Bond Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.