
2 inch (48mm) W, 3.5 Mil, Polyester, 24 PK
Mfr # WOD DCPE35HM-02000-24-60-CLE
Zoro # G815068032
product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
2 inch (48mm)
Tape Thickness
3.5 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE35HM-02000-24-60-CLE
Zoro #
G815068032
UPC #
-
Country of Origin
Israel
Dimensions
Imperial Tape Width
2 inch (48mm)
Tape Thickness
3.5 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
Ideal for Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.