3 inch W x 5.5 Mil Thick, Cream, Rubber Adhesive, 12 PK
- Mfr # WOD MT5-03000-12-60-CRE
- Zoro # G515070496
Key Features
Specifications
Details
- MFR #
- WOD MT5-03000-12-60-CRE
- Zoro #
- G515070496
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Cream
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
Dimensions
- Tape Width
- 3 inch
- Tape Thickness
- 5.5 mil
Description
WOD MT5 General Purpose Masking Tape Cream Color is a utility-grade crepe paper masking tape. Conforms to a broad range of surfaces and offers the lowest adhesion of any of the general purpose masking tapes we sell. It is used for paint masking, sealing, holding, light bundling, splicing and labeling for home, school, and industry. Please note paper masking tape is thin and if ordering in wide widths like 6 inches and above unwind the tape very slowly from the roll to ensure the tape doesn't tear - or unwind with a spindle or rod through the tape core and use equal force across the width of the tape.
Product Applications
- Recommended for general purpose applications such as light bundling, sealing, and holding
- Air-dry commercial painting
- Other applications include labeling foods and homemade products for storage listing name and date with a sharpie
- For cardstock card, scrapbooking projects, taping off guitar fret boards, drafting table work, and attaching sketch paper to Huion
Technical Properties
- Adhesive: Natural Rubber How are adhesives different?
- Carrier/Backing: crepe paper
- Thickness: 5 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 16 ounces per inch (to stainless steel test panel)
- Tensile Strength: 19 pounds per inch (longitudinal)
- Service/Operating Temperature: up to 208°F
- Elongation: 10%
- Core: 3" Diameter
Additional Information
Alternative to: Alternative to Tesa 53123 & 50124; Hystik 803; 3M 200 & 2307; Shurtape CP83 & CP107; IPG PG415 & PG515; Cantech 107-00; Alpha Beta 63.
Note: Items can be custom converted to your needs. Call or E-mail us now for Details!
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.