Zoro Homepage

3/4 inch (18mm) W, 10 Mil, Solid Acrylic, 4 PK

  • Mfr # WOD DCFAUHB80E-00750-4-18-GRA

  • Zoro # G215072011


product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Tape Thickness
10 Mil
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD DCFAUHB80E-00750-4-18-GRA
Zoro #
G215072011
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
10 Mil

Details

Tape Color
Gray
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.